Junc Box Encl, Mtlc, 24In.Hx 18In.Wx4In.D

WIEGMANN| Zoro #: G0829001| Mfr #: SC182404NK

$68.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: ANSI 61 Polyester Powder
Enclosure Cover Features: Plated Steel Screws
Metal Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829001 Mfr #: SC182404NK
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Plated Steel Screws
Metal Gauge: 16Includes: Self Tapping Screws
Series: SCEnclosure Cover Type: Screw On
Depth: 4.00"Width: 18.00"
NEMA Rating: 1Basic Material: Metallic
Features: Embossed Mounting HolesColor: Gray
Standards: UL listed, CSA certifiedMounting: Wall
Material: Carbon SteelHeight: 24.00"
Item: EnclosureCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 24.00 In., Width 18.00 In., Depth 4.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 4.06 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews