Junc Box Encl, Mtlc, 24In.Hx 24In.Wx4In.D

WIEGMANN| Zoro #: G0869251| Mfr #: SC242404GNK

$81.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Embossed Mounting Holes
Depth: 4.00"
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869251 Mfr #: SC242404GNK
Features: Embossed Mounting HolesDepth: 4.00"
Finish: GalvanizedMetal Gauge: 14
Includes: Self Tapping ScrewsNEMA Rating: 1
Mounting: WallEnclosure Cover Features: Plated Steel Screws
Basic Material: MetallicEnclosure Cover Type: Screw On
Material: steelHeight: 24.00"
Color: silverStandards: UL listed, CSA certified
Width: 24.00"Item: Enclosure
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 24.00 In., Width 24.00 In., Depth 4.00 In., Material Steel, No Knockouts, NEMA Rating 1, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 14, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 4.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews