LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 24In.Hx 24In.Wx6In.D

WIEGMANN| Zoro #: G1238447| Mfr #: SC242406

$99.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Self Tapping Screws
Item: Enclosure
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238447 Mfr #: SC242406
Includes: Self Tapping ScrewsItem: Enclosure
Material: Carbon SteelMounting: Wall
Standards: UL listed, CSA certifiedFinish: ANSI 61 Polyester Powder
Enclosure Cover Features: Plated Steel ScrewsMetal Gauge: 14
Height: 24.00"Depth: 6.00"
Basic Material: MetallicWidth: 24.00"
Enclosure Cover Type: Screw OnNEMA Rating: 1
Features: Embossed Mounting HolesSeries: SC
Color: GrayCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 24.00 In., Width 24.00 In., Depth 6.00 In., Material Carbon Steel, Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 14, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 6.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews