Junc Box Encl, Mtlc, 24In.Hx 24In.Wx6In.D

WIEGMANN| Zoro #: G1862077| Mfr #: SC242406GNK

$98.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
Includes: Self Tapping Screws
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862077 Mfr #: SC242406GNK
Basic Material: MetallicIncludes: Self Tapping Screws
NEMA Rating: 1Features: Embossed Mounting Holes
Enclosure Cover Features: Plated Steel ScrewsHeight: 24.00"
Finish: GalvanizedStandards: UL listed, CSA certified
Width: 24.00"Material: steel
Enclosure Cover Type: Screw OnMounting: Wall
Depth: 6.00"Metal Gauge: 14
Item: EnclosureColor: silver
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 24.00 In., Width 24.00 In., Depth 6.00 In., Material Steel, No Knockouts, NEMA Rating 1, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 14, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 6.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews