Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Junc Box Encl, Mtlc, 24In.Hx 24In.Wx8In.D

WIEGMANN| Zoro #: G0815053| Mfr #: SC242408G

$116.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 1
Metal Gauge: 14
Width: 24.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815053 Mfr #: SC242408G
NEMA Rating: 1Metal Gauge: 14
Width: 24.00"Depth: 8.00"
Includes: Self Tapping ScrewsMounting: Wall
Standards: UL listed, CSA certifiedHeight: 24.00"
Item: EnclosureColor: silver
Enclosure Cover Features: Plated Steel ScrewsFinish: Galvanized
Basic Material: MetallicFeatures: Embossed Mounting Holes
Enclosure Cover Type: Screw OnMaterial: steel
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 24.00 In., Width 24.00 In., Depth 8.00 In., Material Steel, Knockouts, NEMA Rating 1, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 14, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 8.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews