Junc Box Encl, Mtlc, 30In.Hx 20In.Wx7In.D

WIEGMANN| Zoro #: G2154844| Mfr #: B302007CH

$390.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Finish: ANSI 61 Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154844 Mfr #: B302007CH
Item: EnclosureMaterial: Carbon Steel
Finish: ANSI 61 Polyester PowderInterior Panel: 6C755
Mounting: WallStandards: UL listed, CSA certified
Features: External Mounting FeetEnclosure Cover Features: Screwdown Clamps
Height: 30.00"Depth: 7.00"
Basic Material: MetallicWidth: 20.00"
Enclosure Cover Type: HingedNEMA Rating: 12, 13
Metal Gauge: 14Color: Gray
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 30.00 In., Width 20.00 In., Depth 7.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Screwdown Clamps, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series JIC-BCH, Wall Mounting, Usable Opening Depth 6.78 In., Features External Mounting Feet, Interior Panel G3314017, Standards UL Listed, CSA Certified

Reviews