Junc Box Encl, Mtlc, 30In.Hx 20In.Wx9In.D

WIEGMANN| Zoro #: G2258715| Mfr #: B302009CH

$400.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 20.00"
Series: B-CH
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258715 Mfr #: B302009CH
Width: 20.00"Series: B-CH
Color: GrayMounting: Wall
NEMA Rating: 12, 13Interior Panel: 6C755
Material: Carbon SteelBasic Material: Metallic
Gasket: Seamless Polyurethane Poured in PlaceUsable Opening Depth: 8.88"
Item: EnclosureFinish: ANSI 61 Polyester Powder
Features: External Mounting FeetDepth: 9.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 30.00"Enclosure Cover Features: Screwdown Clamps
Knockouts / No Knockouts: NoStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 30.00 In., Width 20.00 In., Depth 9.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Screwdown Clamps, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series JIC-BCH, Wall Mounting, Usable Opening Depth 8.78 In., Features External Mounting Feet, Interior Panel G3314017, Standards UL Listed, CSA Certified

Reviews