Junc Box Encl, Mtlc, 36In.Hx 30In.Wx9In.D

WIEGMANN| Zoro #: G0394222| Mfr #: B363009CH

$732.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30.00"
Color: Gray
Mounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394222 Mfr #: B363009CH
Width: 30.00"Color: Gray
Mounting: WallNEMA Rating: 12, 13
Interior Panel: 3A933Basic Material: Metallic
Item: EnclosureFinish: ANSI 61 Polyester Powder
Features: External Mounting FeetDepth: 9.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 36.00"Enclosure Cover Features: Screwdown Clamps
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 36.00 In., Width 30.00 In., Depth 9.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Screwdown Clamps, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series JIC-BCH, Wall Mounting, Usable Opening Depth 8.78 In., Features External Mounting Feet, Interior Panel G0631023, Standards UL Listed, CSA Certified

Reviews