Junc Box Encl, Mtlc, 4In.Hx 4In.Wx3.5In.D

WIEGMANN| Zoro #: G1433196| Mfr #: B040403CH

$27.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Finish: ANSI 61 Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433196 Mfr #: B040403CH
Item: EnclosureMaterial: Carbon Steel
Finish: ANSI 61 Polyester PowderMounting: Wall
Standards: UL listed, CSA certifiedFeatures: External Mounting Feet
Enclosure Cover Features: Screwdown ClampsMetal Gauge: 14/16
Height: 4.00"Depth: 3.50"
Basic Material: MetallicWidth: 4.00"
Enclosure Cover Type: HingedNEMA Rating: 12, 13
Color: GrayCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 4.00 In., Width 4.00 In., Depth 3.50 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Screwdown Clamps, Metal Gauge 14/16, Color Gray, Polyurethane Gasket, Series JIC-BCH, Wall Mounting, Usable Opening Depth 2.53 In., Features External Mounting Feet, Standards UL Listed, CSA Certified

Reviews