Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA 12, 13 6.00" H x 4.00" W x 4.50" D Wall Mount Enclosure

  • Zoro #: G0547425
  • Mfr #: B0604045CHFTC

$42.77

  • Metallic / Non-Metallic: Metallic
  • Enclosure NEMA Rating: 12, 13
  • Material of Enclosure: Carbon Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Wiegmann #B0604045CHFTC Specifications

  • Zoro #: G0547425
  • Mfr #: B0604045CHFTC
Metallic / Non-Metallic: Metallic Enclosure NEMA Rating: 12, 13
Material of Enclosure: Carbon Steel Finish: ANSI 61 Polyester Powder
Standards: cULus Nominal Enclosure Width: 4"
Solid / Clear Cover: Solid Enclosure Cover Type: Hinged
Color: Gray Knockouts: No
Features: External Mounting Plate Top and Bottom NEMA Rating: 12, 13
Item: Enclosure Closure Method: Screwdown Clamps
Metal Gauge: 14 Gasket: Seamless Polyurethane Poured in Place
Series: B-CHFTC Width: 4.00"
Item - Electrical Enclosure: Enclosure Depth: 4.50"
Mounting: Wall Material: Carbon Steel
Basic Material: Metallic Height: 6.00"
Interior Panel: 4LV58 Enclosure Cover Features: Quick Release Latch
Knockouts / No Knockouts: No Knockouts Usable Opening Depth: 4.38"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 4 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4.50 In., Enclosure Cover Features Quick Release Latch, Features External Mounting Plate Top and Bottom, Seamless Polyurethane Poured in Place Gasket, Height 6.00 In., Interior Panel 4LV58, Metal Gauge 14, Wall Mounting, Series B-CHFTC, Standards cULus, Usable Opening Depth 4.38 In.

Reviews of Wiegmann #B0604045CHFTC