Junc Box Encl, Mtlc, 6In.Hx 6In.Wx4.5In.D

WIEGMANN| Zoro #: G1396157| Mfr #: B0606045CHFTC

$68.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.00"
Color: Gray
Mounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396157 Mfr #: B0606045CHFTC
Width: 6.00"Color: Gray
Mounting: WallNEMA Rating: 12, 13
Interior Panel: 6XC20Basic Material: Metallic
Item: EnclosureFinish: ANSI 61 Polyester Powder
Features: External Mounting Plate Top and BottomDepth: 4.50"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 6.00"Enclosure Cover Features: Quick Release Latch
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 6.00 In., Width 6.00 In., Depth 4.50 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Quick Release Latch, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series B-CHFTC-JIC, Wall Mounting, Usable Opening Depth 4.50 In., Features External Mounting Plate Top and Bottom, Interior Panel G1513346, Standards UL Listed, CSA Certified

Reviews