Junc Box Encl, Mtlc, 8In.Hx 6In.Wx3.5In.D

WIEGMANN| Zoro #: G2369333| Mfr #: B080603SC

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
NEMA Rating: 12, 13
Features: External Mounting Plate Top and Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369333 Mfr #: B080603SC
Basic Material: MetallicNEMA Rating: 12, 13
Features: External Mounting Plate Top and BottomEnclosure Cover Features: Captivated Cover Screws
Height: 8.00"Interior Panel: 3A926
Finish: ANSI 61 Polyester PowderStandards: UL listed, CSA certified
Width: 6.00"Material: Carbon Steel
Enclosure Cover Type: Screw OnMounting: Wall
Depth: 3.50"Metal Gauge: 14
Item: EnclosureColor: Gray
Country of Origin (subject to change): United States

Description

Enclosure With Screw Cover, NEMA Type 13, Conforms to JIC Standard, Height 8.00 Inches, Width 6.00 Inches, Depth 3.50 Inches, Usable Depth 3.03 Inches, Gauge 14, Mounting Hole Height 8.75 Inches, Mounting Hole Width 4.00 Inches, Accepts Interior Panel G3461026, Interior Panel Not Included

Reviews