Junc Box Encl, Mtlc, 8In.Hx 6In.Wx4.5In.D

WIEGMANN| Zoro #: G1993905| Mfr #: B0806045CHFTC

$72.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
NEMA Rating: 12, 13
Features: External Mounting Plate Top and Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993905 Mfr #: B0806045CHFTC
Basic Material: MetallicNEMA Rating: 12, 13
Features: External Mounting Plate Top and BottomEnclosure Cover Features: Quick Release Latch
Height: 8.00"Interior Panel: 3A926
Finish: ANSI 61 Polyester PowderStandards: UL listed, CSA certified
Width: 6.00"Material: Carbon Steel
Enclosure Cover Type: HingedMounting: Wall
Depth: 4.50"Metal Gauge: 14
Item: EnclosureColor: Gray
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 8.00 In., Width 6.00 In., Depth 4.50 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Quick Release Latch, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series B-CHFTC-JIC, Wall Mounting, Usable Opening Depth 4.50 In., Features External Mounting Plate Top and Bottom, Interior Panel G3461026, Standards UL Listed, CSA Certified

Reviews