Junc Box Encl, Mtllc, 10In.Hx10In.Wx6In.D

WIEGMANN| Zoro #: G1133404| Mfr #: RSC101006G

$33.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10.00"
Includes: screws
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133404 Mfr #: RSC101006G
Width: 10.00"Includes: screws
Color: SilverMounting: Wall
NEMA Rating: 3RBasic Material: Metallic
Item: EnclosureFinish: Galvanized
Depth: 6.00"Metal Gauge: 16
Enclosure Cover Type: Screw OnHeight: 10.00"
Enclosure Cover Features: Padlockable HandleMaterial: steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 10.00 In., Width 10.00 In., Depth 6.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 6.00 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews