Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
NEMA 3R 15.00" H x 12.00" W x 4.00" D Wall Mount Enclosure
  • Zoro #: G0291374
  • Mfr #: RSC121504G
$43.88
  • Basic Material: Metallic
  • Material of Enclosure: Galvanized Steel
  • Knockouts / No Knockouts: Knockouts
See full product details
Orders over $50 ship free.

Wiegmann #RSC121504G Specifications

  • Zoro #: G0291374
  • Mfr #: RSC121504G
Basic Material: Metallic Material of Enclosure: Galvanized Steel
Knockouts / No Knockouts: Knockouts Usable Opening Depth: 3.88"
Width: 12.00" Color: Silver
Standards: cULus Knockouts: Yes
Enclosure Cover Features: Padlockable Handle Enclosure Cover Type: Screw On
Material: Steel Metallic / Non-Metallic: Metallic
Item: Enclosure Metal Gauge: 16
Depth: 4.00" Height: 15.00"
Finish: Galvanized Nominal Enclosure Width: 12"
Includes: screws NEMA Rating: 3R
Item - Electrical Enclosure: Enclosure Enclosure NEMA Rating: 3R
Closure Method: Padlockable Hasp, Screws Series: RSC-G
Solid / Clear Cover: Solid Mounting: Wall
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 12 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 4.00 In., Enclosure Cover Features Padlockable Handle, Height 15.00 In., Includes Screws, Metal Gauge 16, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 3.88 In., Width 12.00 In.

Reviews of Wiegmann #RSC121504G