Junc Box Encl, Mtllc, 15In.Hx12In.Wx4In.D

WIEGMANN| Zoro #: G2450795| Mfr #: SC121504

$28.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Self Tapping Screws
Item: Enclosure
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450795 Mfr #: SC121504
Includes: Self Tapping ScrewsItem: Enclosure
Material: Carbon SteelMounting: Wall
Standards: UL listed, CSA certifiedFinish: ANSI 61 Polyester Powder
Enclosure Cover Features: Plated Steel ScrewsMetal Gauge: 16
Height: 15.00"Depth: 4.00"
Basic Material: MetallicWidth: 12.00"
Enclosure Cover Type: Screw OnNEMA Rating: 1
Features: Embossed Mounting HolesSeries: SC
Color: GrayCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 15.00 In., Width 12.00 In., Depth 4.00 In., Material Carbon Steel, Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 4.06 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews