Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
NEMA 1 15.00" H x 12.00" W x 4.00" D Wall Mount Enclosure
  • Zoro #: G0262561
  • Mfr #: SC121504G
$30.17
  • Enclosure NEMA Rating: 1
  • Basic Material: Metallic
  • Includes: Self Tapping Screws
See full product details
Orders over $50 ship free.

Wiegmann #SC121504G Specifications

  • Zoro #: G0262561
  • Mfr #: SC121504G
Enclosure NEMA Rating: 1 Basic Material: Metallic
Includes: Self Tapping Screws Knockouts / No Knockouts: Knockouts
Features: Embossed Mounting Holes Mounting: Wall
Metallic / Non-Metallic: Metallic Metal Gauge: 16
Material: Steel Item - Electrical Enclosure: Enclosure
Item: Enclosure Depth: 4.00"
Closure Method: Screws Standards: cULus
Knockouts: Yes Material of Enclosure: Galvanized Steel
Height: 15.00" Width: 12.00"
NEMA Rating: 1 Usable Opening Depth: 3.88"
Enclosure Cover Type: Screw On Finish: Galvanized
Nominal Enclosure Width: 12" Enclosure Cover Features: Plated Steel Screws
Series: SC-G Solid / Clear Cover: Solid
Color: Silver Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 12 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 4.00 In., Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 15.00 In., Includes Self Tapping Screws, Metal Gauge 16, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 3.88 In., Width 12.00 In.

Reviews of Wiegmann #SC121504G