Junc Box Encl, Mtllc, 15In.Hx12In.Wx4In.D

WIEGMANN| Zoro #: G0453914| Mfr #: SC121504NK

$33.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12.00"
Series: SC
Includes: Self Tapping Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453914 Mfr #: SC121504NK
Width: 12.00"Series: SC
Includes: Self Tapping ScrewsColor: Gray
Mounting: WallNEMA Rating: 1
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Embossed Mounting Holes
Depth: 4.00"Metal Gauge: 16
Enclosure Cover Type: Screw OnHeight: 15.00"
Enclosure Cover Features: Plated Steel ScrewsMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 15.00 In., Width 12.00 In., Depth 4.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 4.06 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews