Junct Box Encl, Mtllc, 18In.Hx18In.Wx4In.D

WIEGMANN| Zoro #: G1344953| Mfr #: SC181804NK

$43.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL listed, CSA certified
Material: Carbon Steel
Width: 18.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344953 Mfr #: SC181804NK
Standards: UL listed, CSA certifiedMaterial: Carbon Steel
Width: 18.00"Enclosure Cover Type: Screw On
NEMA Rating: 1Includes: Self Tapping Screws
Height: 18.00"Depth: 4.00"
Color: GrayEnclosure Cover Features: Plated Steel Screws
Features: Embossed Mounting HolesFinish: ANSI 61 Polyester Powder
Metal Gauge: 16Mounting: Wall
Series: SCBasic Material: Metallic
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 18.00 In., Width 18.00 In., Depth 4.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 4.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews