THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Junctn Box Enclsur, Mtllc, 8InHx6InWx6InD

WIEGMANN| Zoro #: G1156075| Mfr #: RSC060806

$22.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 6.00"
Item: Enclosure
Height: 8.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156075 Mfr #: RSC060806
Depth: 6.00"Item: Enclosure
Height: 8.00"Series: RSC
Metal Gauge: 16NEMA Rating: 3R
Standards: UL listed, CSA certifiedBasic Material: Metallic
Enclosure Cover Type: Screw OnWidth: 6.00"
Enclosure Cover Features: Padlockable HandleMounting: Wall
Includes: screwsMaterial: Carbon Steel
Finish: ANSI 61 Polyester PowderColor: Gray
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 6 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.00 In., Enclosure Cover Features Padlockable Handle, Height 8.00 In., Includes Screws, Metal Gauge 16, Wall Mounting, Series RSC, Standards UL Listed, CSA Certified, Usable Opening Depth 5.88 In., Width 6.00 In.

Reviews