KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure Stand, Gray, 12 In H x 8 In D

WIEGMANN| Zoro #: G1361096| Mfr #: FK1208

$149.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Enclosure Floor Stand
Length: 8.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361096 Mfr #: FK1208
Includes: Mounting hardwareItem: Enclosure Floor Stand
Length: 8.00"For Use With: Wall-Mount Enclosures
Gauge: 10Height: 12.00"
Finish: ANSI 61 Gray Polyester PowderMaterial: carbon steel
Sub-Category: Mounting AccessoriesCountry of Origin (subject to change): United States

Description

Enclosure Floor Stand, Carbon Steel Material, ANSI 61 Gray Polyester Powder Finish, For Use With Wall-Mount Enclosures, Sub-Category Mounting Accessories, Height 12.00 In., Length 8.00 In., Includes Mounting Hardware, 10 Gauge

Reviews