Junc Box Enclsr, Mtlc, 10In.Hx 8In.Wx4In.D

WIEGMANN| Zoro #: G0668062| Mfr #: BN4100804CHSS

$377.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Interior Panel: 3A928
Metal Gauge: 16
Item: Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668062 Mfr #: BN4100804CHSS
Interior Panel: 3A928Metal Gauge: 16
Item: EnclosureHeight: 10.00"
Depth: 4.00"NEMA Rating: 3R, 4, 4X, 12
Standards: UL listed, CSA certifiedEnclosure Cover Type: Hinged
Width: 8.00"Enclosure Cover Features: Screwdown Clamps
Mounting: WallFeatures: External Mounting Plate Top and Bottom
Material: 304 STAINLESS STEELIP Rating: 66
Basic Material: MetallicColor: Stainless Steel
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 4, 4X, 12, 13, Material of Enclosure 304 Stainless Steel, 8 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish #3 Brushed, Color Stainless Steel, Depth 4.00 In., Enclosure Cover Features Screwdown Clamps, Features External Mounting Plate Top and Bottom, Seamless Polyurethane Poured in Place Gasket, Height 10.00 In., Interior Panel 3A928, IP Rating 66, Metal Gauge 16, Wall Mounting, Series BN4-CHSS

Reviews