Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Junc Box Enclsr, Mtlc, 10In.Hx 8In.Wx4In.D

WIEGMANN| Zoro #: G1974131| Mfr #: BN4100804CHSSA

$393.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 3R, 4, 4X, 12
IP Rating: 66
Metal Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974131 Mfr #: BN4100804CHSSA
NEMA Rating: 3R, 4, 4X, 12IP Rating: 66
Metal Gauge: 16Width: 8.00"
Depth: 4.00"Mounting: Wall
Standards: UL listed, CSA certifiedHeight: 10.00"
Interior Panel: 3A928Item: Enclosure
Color: Stainless SteelEnclosure Cover Features: Screwdown Clamps
Basic Material: MetallicFeatures: External Mounting Plate Top and Bottom
Enclosure Cover Type: HingedMaterial: 316L Stainless Steel
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, 316 Stainless Steel, NEMA Type 4, Conforms to JIC Standard, Height 10.0 Inches, Width 8.00 Inches, Depth 4.00 Inches, Usable Depth 3.53 Inches, Gauge 14, Mounting Hole Height 10.75 Inches, Mounting Hole Width 6.00 Inches, Hinged Cover, Accepts Interior Panel G1912136, Interior Panel Not Included

Reviews