Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Junc Box Enclsr, Mtlc, 10In.Hx 8In.Wx6In.D

WIEGMANN| Zoro #: G0466462| Mfr #: B100806CH

$60.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 12, 13
Metal Gauge: 14/16
Width: 8.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466462 Mfr #: B100806CH
NEMA Rating: 12, 13Metal Gauge: 14/16
Width: 8.00"Depth: 6.00"
Mounting: WallGasket: Neoprene
Standards: UL listed, CSA certifiedHeight: 10.00"
Interior Panel: 3A928Item: Enclosure
Color: GrayEnclosure Cover Features: Screwdown Clamps
Finish: ANSI 61 Polyester PowderBasic Material: Metallic
Features: External Mounting Plate Top and BottomEnclosure Cover Type: Hinged
Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 12/13, Conforms to JIC Standard, Height 10.0 Inches, Width 8.00 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14 and 16, Mounting Hole Height 10.75 Inches, Mounting Hole Width 6.00 Inches, Accepts Interior Panel G1912136, Hinged Cover with Inside Pocket, Includes Plated Screw Fastened Clamps, Interior Panel Not Included

Reviews