Junc Box Enclsr, Mtlc, 10In.Hx 8In.Wx6In.D

WIEGMANN| Zoro #: G2236595| Mfr #: B100806SC

$96.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Finish: ANSI 61 Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236595 Mfr #: B100806SC
Item: EnclosureMaterial: Carbon Steel
Finish: ANSI 61 Polyester PowderInterior Panel: 3A928
Mounting: WallStandards: UL listed, CSA certified
Features: External Mounting Plate Top and BottomEnclosure Cover Features: Captivated Cover Screws
Height: 10.00"Depth: 6.00"
Basic Material: MetallicWidth: 8.00"
Enclosure Cover Type: Screw OnNEMA Rating: 12, 13
Metal Gauge: 14Color: Gray
Country of Origin (subject to change): United States

Description

Enclosure With Screw Cover, NEMA Type 13, Conforms to JIC Standard, Height 10.0 Inches, Width 8.00 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14, Mounting Hole Height 10.75 Inches, Mounting Hole Width 6.00 Inches, Accepts Interior Panel G1912136, Interior Panel Not Included

Reviews