Junc Box Enclsr, Mtlc, 10In.Hx 8In.Wx6In.D

WIEGMANN| Zoro #: G0812621| Mfr #: BN4100806CH

$145.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Interior Panel: 3A928
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812621 Mfr #: BN4100806CH
Item: EnclosureMaterial: Carbon Steel
Interior Panel: 3A928Mounting: Wall
Standards: UL listed, CSA certifiedGasket: Neoprene
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Screwdown Clamps
IP Rating: 66Height: 10.00"
Depth: 6.00"Basic Material: Metallic
Width: 8.00"Enclosure Cover Type: Hinged
NEMA Rating: 4, 12, 13Features: External Mounting Plate Top and Bottom
Metal Gauge: 14/16Color: Gray
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 4, Conforms to JIC Standard, Height 10.0 Inches, Width 8.00 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14, Mounting Hole Height 10.75 Inches, Mounting Hole Width 6.00 Inches, Hinged Cover, Accepts Interior Panel G1912136, Interior Panel Not Included

Reviews