Wiegmann
NEMA 3R 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # RSC081006
Zoro # G1582174
$61.29
31% off
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 10 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 3R
Explore More Products
- WIEGMANN NEMA 4X, 6P, 12 7.73 in H x 5.74 in W x 4.45 in D Wall Mount HW-J80604CHTLWWW
- WIEGMANN NEMA 1 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure SC101004
- WIEGMANN NEMA 3R, 4, 12, 13 14.0 in H x 14.0 in W x 8.0 in D Wall Mount N412141408C
- WIEGMANN NEMA 1 8.125 in H x 8.125 in W x 6 in D Wall Mount Enclosure SC080806NK
- WIEGMANN 12 in H x 14 in W x 6 in D External Mounting Plates Mount B141206CHS
- WIEGMANN NEMA 1 12.0 in H x 12.0 in W x 8.0 in D Wall Mount Enclosure N1C121208
- WIEGMANN 36 in H x 24 in W x 12 in D Mounting Holes Mount N412362412CLG
- WIEGMANN 4 in H x 7 in W x 4 in D WA060804GSCG
- WIEGMANN 24 in H x 24 in W x 6 in D Embossed Mounting Holes Mount RSC242406NKSS
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 GD12152
- FAMATEL 6.7 H x 12.28 W x Enclosure 39134UL
- Wiegmann Electrical Enclosures