Junc Box Enclsr, Mtlc, 10In.Hx 8In.Wx6In.D

WIEGMANN| Zoro #: G1416606| Mfr #: SC081006

$19.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: SC
NEMA Rating: 1
Metal Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416606 Mfr #: SC081006
Series: SCNEMA Rating: 1
Metal Gauge: 16Width: 8.00"
Depth: 6.00"Includes: Self Tapping Screws
Mounting: WallStandards: UL listed, CSA certified
Height: 10.00"Item: Enclosure
Color: GrayEnclosure Cover Features: Plated Steel Screws
Finish: ANSI 61 Polyester PowderBasic Material: Metallic
Features: Embossed Mounting HolesEnclosure Cover Type: Screw On
Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 10.00 In., Width 8.00 In., Depth 6.00 In., Material Carbon Steel, Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 6.06 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews