Junc Box Enclsr, Mtlic, 4In.Hx 4In.Wx4In.D

WIEGMANN| Zoro #: G1964514| Mfr #: SC040404GNK

$7.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: screws
Item: Enclosure
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964514 Mfr #: SC040404GNK
Includes: screwsItem: Enclosure
Material: steelMounting: Wall
Standards: UL listed, CSA certifiedFinish: Galvanized
Enclosure Cover Features: Plated Steel ScrewsMetal Gauge: 16
Height: 4.00"Depth: 4.00"
Basic Material: MetallicWidth: 4.00"
Enclosure Cover Type: Screw OnNEMA Rating: 1
Color: silverCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 4.00 In., Width 4.00 In., Depth 4.00 In., Material Steel, No Knockouts, NEMA Rating 1, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 4.00 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews