Wiegmann
NEMA 1 6.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # SC060604NK
Zoro # G0769727
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 4X, 6P, 12 13.5 in H x 11.52 in W x 5.94 in D Wall Mount HW-J141206CHTLWW
- WIEGMANN NEMA 1 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure SC040604GNK
- WIEGMANN NEMA 12, 13 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure B060404SC
- WIEGMANN NEMA 3R, 4, 4X, 12 16.0 in H x 16.0 in W x 6.0 in D Wall Mount SSN4161606
- WIEGMANN NEMA 12, 13 16.0 in H x 36.0 in W x 11.0 in D Pedestal Mount WC16C36
- WIEGMANN 3.03 in H x 2.95 in W x 3.11 in D Wall Mount Enclosure HW-S808009WW
- WIEGMANN NEMA 4/IP 66 72.00" H x 24.00" W x 24.00" D Enclosure WRD722424FS4
- WIEGMANN 10 in H x 10 in W x 36 in D Embossed Mounting Holes Mount N3R GUTTER 10X10X36 CRBN STL, GRAY RSCG101036
- WIEGMANN 62 in H x 48 in W x 62 in D 12 in High Floor Stand Kit Mount N4D624810
- NVENT HOFFMAN NEMA 12, 13 12.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure A12064CH
- WIEGMANN NEMA 12, 13 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure B100806SC
- Wiegmann Electrical Enclosures