Junc Box Enclsr, Mtlic, 6In.Hx 4In.Wx4In.D

WIEGMANN| Zoro #: G2017084| Mfr #: BN4060404CHSS

$233.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
IP Rating: 66
NEMA Rating: 3R, 4, 4X, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017084 Mfr #: BN4060404CHSS
Basic Material: MetallicIP Rating: 66
NEMA Rating: 3R, 4, 4X, 12Features: External Mounting Plate Top and Bottom
Enclosure Cover Features: Screwdown ClampsHeight: 6.00"
Interior Panel: 4LV58Standards: UL listed, CSA certified
Width: 4.00"Material: 304 STAINLESS STEEL
Enclosure Cover Type: HingedMounting: Wall
Depth: 4.00"Metal Gauge: 16
Item: EnclosureColor: Stainless Steel
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 6.00 In., Width 4.00 In., Depth 4.00 In., Material 304 Stainless Steel, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Finish #4 Brushed, Hinged Enclosure Cover Type, Enclosure Cover Features Screwdown Clamps, Metal Gauge 16, Color Stainless Steel, Polyurethane Gasket, Series BN4CHSS, Wall Mounting, Usable Opening Depth 3.78 In., Features External Mounting Plate Top and Bottom, Interior Panel G2328663, Standards UL Listed, CSA Certified

Reviews