Junc Box Enclsr, Mtlic, 6In.Hx 6In.Wx4In.D

WIEGMANN| Zoro #: G2042153| Mfr #: B060604SC

$47.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Interior Panel: 6XC20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042153 Mfr #: B060604SC
Item: EnclosureMaterial: Carbon Steel
Interior Panel: 6XC20Mounting: Wall
Standards: UL listed, CSA certifiedGasket: Neoprene
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Captivated Cover Screws
Height: 6.00"Depth: 4.00"
Basic Material: MetallicWidth: 6.00"
Enclosure Cover Type: Screw OnNEMA Rating: 12, 13
Features: External Mounting Plate Top and BottomMetal Gauge: 14
Color: GrayCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 6.00 In., Width 6.00 In., Depth 4.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Captivated Cover Screws, Metal Gauge 14, Color Gray, Neoprene Gasket, Series SC-JIC, Wall Mounting, Usable Opening Depth 4.00 In., Features External Mounting Plate Top and Bottom, Interior Panel G1513346, Standards UL Listed, CSA Certified

Reviews