Wiegmann
NEMA 4, 12, 13 6.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # BN4060604CH
Zoro # G1867327
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 4, 12, 13
Explore More Products
- WIEGMANN NEMA 1 16.0 in H x 16.0 in W x 4.0 in D Wall Mount Enclosure SC161604G
- WIEGMANN NEMA 4X, 6P, 12 17.69 in H x 15.69 in W x 8.45 in D Wall Mount HW-J181608FCHSCWW
- WIEGMANN NEMA 12, 13 8.0 in H x 12.0 in W x 7.0 in D Pedestal Mount WC08C12
- WIEGMANN 8 in H x 12 in W x 36 in D Embossed Mounting Holes Mount N3R GUTTER, NO KO 8X8X36 CRBN STL, GRAY RSCG080836NK
- WIEGMANN NEMA 1 16.0 in H x 16.0 in W x 4.0 in D Wall Mount Enclosure SC161604NK
- WIEGMANN NEMA 1 15.0 in H x 15.0 in W x 6.0 in D Wall Mount Enclosure SC151506NK
- WIEGMANN 30 in H x 30 in W x 8 in D Mounting Holes Mount N412303008SSAC
- WIEGMANN 20.00" H x 24.00" W x 8 in D Wall Mount Enclosure WA202408GSCSS
- WIEGMANN 8 in H x 23 in W x 27 in D External Mounting Feet Mount SSN4241608A
- RITTAL NEMA 4x 7.2 in H x 7.0 in W x 3.5 in D Wall Mount Enclosure 9517000
- NVENT HOFFMAN NEMA NEMA Type 12 12.5 H x 83 W x 2.75 D 13.00 x 2.38 in / 330 x 60 mm Mount E5PB
- Wiegmann Electrical Enclosures