Junc Box Enclsr, Mtlic, 6In.Hx 6In.Wx4In.D

WIEGMANN| Zoro #: G0898527| Mfr #: BN4060604CHSS

$191.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: 304 STAINLESS STEEL
Interior Panel: 6XC20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898527 Mfr #: BN4060604CHSS
Item: EnclosureMaterial: 304 STAINLESS STEEL
Interior Panel: 6XC20Mounting: Wall
Standards: UL listed, CSA certifiedFeatures: External Mounting Plate Top and Bottom
Enclosure Cover Features: Screwdown ClampsIP Rating: 66
Height: 6.00"Depth: 4.00"
Basic Material: MetallicWidth: 6.00"
Enclosure Cover Type: HingedNEMA Rating: 3R, 4, 4X, 12
Metal Gauge: 16Color: Stainless Steel
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, 304 Stainless Steel, NEMA Type 4, Conforms to JIC Standard, Height 6.00 Inches, Width 6.00 Inches, Depth 4.00 Inches, Usable Depth 3.53 Inches, Gauge 14, Mounting Hole Height 6.75 Inches, Mounting Hole Width 4.00 Inches, Hinged Cover, Accepts Interior Panel G1513346, Interior Panel Not Included

Reviews