BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Junc Box Enclsr, Mtlic, 6In.Hx 6In.Wx4In.D

WIEGMANN| Zoro #: G2310612| Mfr #: BN4060604CHSSA

$231.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting: Wall
IP Rating: 66
NEMA Rating: 3R, 4, 4X, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310612 Mfr #: BN4060604CHSSA
Mounting: WallIP Rating: 66
NEMA Rating: 3R, 4, 4X, 12Interior Panel: 6XC20
Material: 316L Stainless SteelBasic Material: Metallic
Width: 6.00"Item: Enclosure
Enclosure Cover Features: Screwdown ClampsEnclosure Cover Type: Hinged
Depth: 4.00"Height: 6.00"
Color: Stainless SteelStandards: UL listed, CSA certified
Features: External Mounting Plate Top and BottomMetal Gauge: 16
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, 316 Stainless Steel, NEMA Type 4, Conforms to JIC Standard, Height 6.00 Inches, Width 6.00 Inches, Depth 4.00 Inches, Usable Depth 3.53 Inches, Gauge 14, Mounting Hole Height 6.75 Inches, Mounting Hole Width 2.00 Inches, Hinged Cover, Accepts Interior Panel G1513346, Interior Panel Not Included

Reviews