Junc Box Enclsr, Mtlic, 6In.Hx 6In.Wx4In.D

WIEGMANN| Zoro #: G1042851| Mfr #: RSC060604G

$16.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 4.00"
Finish: Galvanized
Metal Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042851 Mfr #: RSC060604G
Depth: 4.00"Finish: Galvanized
Metal Gauge: 16Includes: screws
NEMA Rating: 3RMounting: Wall
Enclosure Cover Features: Padlockable HandleBasic Material: Metallic
Enclosure Cover Type: Screw OnMaterial: steel
Height: 6.00"Color: silver
Standards: UL listed, CSA certifiedWidth: 6.00"
Item: EnclosureCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 6.00 In., Width 6.00 In., Depth 4.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 4.00 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews