Junc Box Enclsr, Mtlic, 8In.Hx 8In.Wx4In.D

WIEGMANN| Zoro #: G2408524| Mfr #: B080804CH

$49.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Interior Panel: 6XC21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408524 Mfr #: B080804CH
Item: EnclosureMaterial: Carbon Steel
Interior Panel: 6XC21Mounting: Wall
Standards: UL listed, CSA certifiedGasket: Neoprene
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Screwdown Clamps
Height: 8.00"Depth: 4.00"
Basic Material: MetallicWidth: 8.00"
Enclosure Cover Type: HingedNEMA Rating: 12, 13
Features: External Mounting Plate Top and BottomMetal Gauge: 14/16
Color: GrayCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 12/13, Conforms to JIC Standard, Height 8.00 Inches, Width 8.00 Inches, Depth 4.00 Inches, Usable Depth 3.53 Inches, Gauge 14 and 16, Mounting Hole Height 8.75 Inches, Mounting Hole Width 6.00 Inches, Accepts Interior Panel G2591626, Hinged Cover with Inside Pocket, Includes Plated Screw Fastened Clamps, Interior Panel Not Included

Reviews