Junc Box Enclsr, Mtlic, 8In.Hx 8In.Wx8In.D

WIEGMANN| Zoro #: G1179272| Mfr #: SC080808

$19.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 8.00"
Item: Enclosure
Height: 8.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179272 Mfr #: SC080808
Depth: 8.00"Item: Enclosure
Height: 8.00"Series: SC
Metal Gauge: 16NEMA Rating: 1
Standards: UL listed, CSA certifiedEnclosure Cover Type: Screw On
Width: 8.00"Enclosure Cover Features: Plated Steel Screws
Mounting: WallIncludes: Self Tapping Screws
Features: Embossed Mounting HolesMaterial: Carbon Steel
Finish: ANSI 61 Polyester PowderBasic Material: Metallic
Color: GrayCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 8 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.00 In., Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 8.00 In., Includes Self Tapping Screws, Metal Gauge 16, Wall Mounting, Series SC, Standards UL Listed, CSA Certified, Usable Opening Depth 7.88 In., Width 8.00 In.

Reviews