Wiegmann
NEMA 1 8.0 in H x 8.0 in W x 8.0 in D Wall Mount Enclosure
Mfr # SC080808G
Zoro # G1819684
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 8 in
- Material Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 3R 30.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure RHC302408
- WIEGMANN NEMA 3R, 4, 4X, 12 16.0 in H x 16.0 in W x 6.0 in D Wall Mount SSN4161606
- WIEGMANN NEMA 1 12.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure N1C121204
- WIEGMANN NEMA 1 36.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N1C243608
- WIEGMANN NEMA 4X, 6P, 12 7.73 in H x 5.74 in W x 5.95 in D Wall Mount HW-WHJ80604CHQRWW
- WIEGMANN NEMA 1 15.0 in H x 15.0 in W x 6.0 in D Wall Mount Enclosure SC151506GNK
- WIEGMANN 72 in H x 60 in W x 18 in D Freestanding Mount WRD726018FSD4
- WIEGMANN NEMA 1 30.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure SC303008GNK
- WIEGMANN 14 in H x 11 in W x 14 in D External Mounting Plates Mount PBXD20
- NVENT HOFFMAN NEMA NEMA Type 12 16 H x 305 W x 10 D 14.50 x 10.50 in / 368 x 267 mm Mount CSD161210
- WIEGMANN NEMA 1 24.0 in H x 20.0 in W x 8.0 in D Wall Mount Enclosure N1C202408
- Wiegmann Electrical Enclosures