Junc Box Enclsr, Mtlic, 8In.Hx 8In.Wx8In.D

WIEGMANN| Zoro #: G2213766| Mfr #: SC080808GNK

$18.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8.00"
Includes: Self Tapping Screws
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2213766 Mfr #: SC080808GNK
Width: 8.00"Includes: Self Tapping Screws
Color: SilverMounting: Wall
NEMA Rating: 1Basic Material: Metallic
Item: EnclosureFinish: Galvanized
Features: Embossed Mounting HolesDepth: 8.00"
Metal Gauge: 16Enclosure Cover Type: Screw On
Height: 8.00"Enclosure Cover Features: Plated Steel Screws
Material: steelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 8.00 In., Width 8.00 In., Depth 8.00 In., Material Steel, No Knockouts, NEMA Rating 1, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 8.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews