Junc Box Enclsr, Mtllc, 10InHx8InWx4.5InD

WIEGMANN| Zoro #: G0346832| Mfr #: B1008045CHFTC

$89.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Finish: ANSI 61 Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346832 Mfr #: B1008045CHFTC
Item: EnclosureMaterial: Carbon Steel
Finish: ANSI 61 Polyester PowderInterior Panel: 3A928
Mounting: WallStandards: UL listed, CSA certified
Features: External Mounting Plate Top and BottomEnclosure Cover Features: Quick Release Latch
Height: 10.00"Depth: 4.50"
Basic Material: MetallicWidth: 8.00"
Enclosure Cover Type: HingedNEMA Rating: 12, 13
Metal Gauge: 14Color: Gray
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 10.00 In., Width 8.00 In., Depth 4.50 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Quick Release Latch, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series B-CHFTC-JIC, Wall Mounting, Usable Opening Depth 4.50 In., Features External Mounting Plate Top and Bottom, Interior Panel G1912136, Standards UL Listed, CSA Certified

Reviews