Junc Box Enclsr, Mtllc, 12InHx 10InWx 5InD

WIEGMANN| Zoro #: G0326252| Mfr #: BN4121005CH

$113.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Usable Opening Depth: 4.88"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326252 Mfr #: BN4121005CH
Item: EnclosureMaterial: Carbon Steel
Usable Opening Depth: 4.88"Interior Panel: 6XC22
Mounting: WallStandards: UL listed, CSA certified
Gasket: NeopreneFinish: ANSI 61 Polyester Powder
Enclosure Cover Features: Screwdown ClampsIP Rating: 66
Height: 12.00"Depth: 5.00"
Basic Material: MetallicWidth: 10.00"
Enclosure Cover Type: HingedNEMA Rating: 4, 12, 13
Features: External Mounting Plate Top and BottomMetal Gauge: 14/16
Color: GrayCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 4, Conforms to JIC Standard, Height 12.0 Inches, Width 10.0 Inches, Depth 5.00 Inches, Usable Depth 4.53 Inches, Gauge 14, Mounting Hole Height 12.75 Inches, Mounting Hole Width 8.00 Inches, Hinged Cover, Accepts Interior Panel G1644054, Interior Panel Not Included

Reviews