Junc Box Enclsr, Mtllc, 14InHx12InWx6.5InD

WIEGMANN| Zoro #: G0687522| Mfr #: B1412065CHFTC

$145.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Usable Opening Depth: 6.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687522 Mfr #: B1412065CHFTC
Item: EnclosureMaterial: Carbon Steel
Usable Opening Depth: 6.38"Interior Panel: 6XC23
Mounting: WallStandards: UL listed, CSA certified
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Quick Release Latch
Height: 14.00"Depth: 6.50"
Basic Material: MetallicWidth: 12.00"
Enclosure Cover Type: HingedNEMA Rating: 12, 13
Features: External Mounting Plate Top and BottomMetal Gauge: 14
Color: GrayCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 14.00 In., Width 12.00 In., Depth 6.50 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Quick Release Latch, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series B-CHFTC-JIC, Wall Mounting, Usable Opening Depth 6.50 In., Features External Mounting Plate Top and Bottom, Interior Panel G1798754, Standards UL Listed, CSA Certified

Reviews