Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Junc Box Enclsr, Mtllc, 16InHx14InWx6.5InD

WIEGMANN| Zoro #: G1574492| Mfr #: B1614065CHFTC

$170.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.00"
Color: Gray
Mounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574492 Mfr #: B1614065CHFTC
Width: 14.00"Color: Gray
Mounting: WallNEMA Rating: 12, 13
Interior Panel: 3A930Basic Material: Metallic
Usable Opening Depth: 6.38"Item: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Plate Top and Bottom
Depth: 6.50"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 16.00"
Enclosure Cover Features: Quick Release LatchMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 14 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.50 In., Enclosure Cover Features Quick Release Latch, Features External Mounting Plate Top and Bottom, Seamless Polyurethane Poured in Place Gasket, Height 16.00 In., Interior Panel 3A930, Metal Gauge 14, Wall Mounting, Series B-CHFTC, Standards UL Listed, CSA Certified

Reviews