Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Junc Box Enclsr, Mtllc, 8In.Hx 6In.Wx4In.D

WIEGMANN| Zoro #: G2092081| Mfr #: BN4080604CHSS

$229.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
IP Rating: 66
NEMA Rating: 3R, 4, 4X, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092081 Mfr #: BN4080604CHSS
Basic Material: MetallicIP Rating: 66
NEMA Rating: 3R, 4, 4X, 12Features: External Mounting Plate Top and Bottom
Enclosure Cover Features: Screwdown ClampsHeight: 8.00"
Interior Panel: 3A926Standards: UL listed, CSA certified
Width: 6.00"Material: 304 STAINLESS STEEL
Enclosure Cover Type: HingedMounting: Wall
Depth: 4.00"Metal Gauge: 16
Item: EnclosureColor: Stainless Steel
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, 304 Stainless Steel, NEMA Type 4, Conforms to JIC Standard, Height 8.00 Inches, Width 6.00 Inches, Depth 4.00 Inches, Usable Depth 3.53 Inches, Gauge 14, Mounting Hole Height 8.75 Inches, Mounting Hole Width 4.00 Inches, Hinged Cover, Accepts Interior Panel G3461026, Interior Panel Not Included

Reviews