Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Junc Box Enclsr, Mtllc, 8In.Hx 6In.Wx4In.D

WIEGMANN| Zoro #: G1443093| Mfr #: RSC060804G

$19.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: screws
Item: Enclosure
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443093 Mfr #: RSC060804G
Includes: screwsItem: Enclosure
Material: steelMounting: Wall
Standards: UL listed, CSA certifiedFinish: Galvanized
Enclosure Cover Features: Padlockable HandleMetal Gauge: 16
Height: 8.00"Depth: 4.00"
Basic Material: MetallicWidth: 6.00"
Enclosure Cover Type: Screw OnNEMA Rating: 3R
Color: silverCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 8.00 In., Width 6.00 In., Depth 4.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 4.00 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews