Enclosuresr, Mtllic, 8In.Hx8In.Wx6In.D

WIEGMANN| Zoro #: G2334674| Mfr #: RSC080806G

$26.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Metallic
Includes: screws
NEMA Rating: 3R
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2334674 Mfr #: RSC080806G
Basic Material: MetallicIncludes: screws
NEMA Rating: 3REnclosure Cover Features: Padlockable Handle
Height: 8.00"Finish: Galvanized
Standards: UL listed, CSA certifiedWidth: 8.00"
Material: steelEnclosure Cover Type: Screw On
Mounting: WallDepth: 6.00"
Metal Gauge: 16Item: Enclosure
Color: silverCountry of Origin (subject to change): United States

Product Description

Junction Box Enclosure, Metallic, Height 8.00 In., Width 8.00 In., Depth 6.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 6.00 In., Includes Screws, Standards UL Listed, CSA Certified

Product Reviews