Junc Box Enclsr, Mtllic, 8In.Hx8In.Wx6In.D

WIEGMANN| Zoro #: G2011694| Mfr #: SC080806

$15.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
Includes: Self Tapping Screws
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011694 Mfr #: SC080806
Basic Material: MetallicIncludes: Self Tapping Screws
NEMA Rating: 1Features: Embossed Mounting Holes
Enclosure Cover Features: Plated Steel ScrewsHeight: 8.00"
Finish: ANSI 61 Polyester PowderStandards: UL listed, CSA certified
Width: 8.00"Series: SC
Material: Carbon SteelEnclosure Cover Type: Screw On
Mounting: WallDepth: 6.00"
Metal Gauge: 16Item: Enclosure
Color: GrayCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 8.00 In., Width 8.00 In., Depth 6.00 In., Material Carbon Steel, Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 6.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews