Exhaust Grille, Fan Size 12-33/64In

WIEGMANN| Zoro #: G0968231| Mfr #: WPFA50/60BK

$112.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 1.18Includes: Reusable Filter MatVoltage: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968231 Mfr #: WPFA50/60BK
Depth (In.): 1.18Includes: Reusable Filter Mat
Voltage: -Material: polycarbonate
Height (In.): 12.80Width (In.): 12.80
Length (In.): -For Fan Size (In.): 12-33/64
Item: Exhaust GrilleAgency Compliance: -
Package Quantity: 1NEMA Plug Configuration: -
Country of Origin (subject to change): United States

Description

Exhaust Grille, For Fan Size (In.) 12-33/64, Voltage -, NEMA Plug Configuration -, Height (In.) 12.80, Width (In.) 12.80, Depth (In.) 1.18, Length (In.) -, Material Polycarbonate, -, Includes Reusable Filter Mat

Reviews