KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exhaust Grille, Fan Size 5-23/32In

WIEGMANN| Zoro #: G2001133| Mfr #: WPFA20BK

$78.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Reusable Filter Mat
For Fan Size (In.): 5-23/32
Item: Exhaust Grille
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001133 Mfr #: WPFA20BK
Includes: Reusable Filter MatFor Fan Size (In.): 5-23/32
Item: Exhaust GrilleMaterial: polycarbonate
Depth (In.): 0.94Package Quantity: 1
Width (In.): 5.91Height (In.): 5.91
Country of Origin (subject to change): United States

Description

Exhaust Grille, For Fan Size (In.) 5-23/32, Voltage -, NEMA Plug Configuration -, Height (In.) 5.91, Width (In.) 5.91, Depth (In.) 0.94, Length (In.) -, Mounting Eye O.C. (In.) -, Material Polycarbonate, -, Includes Reusable Filter Mat

Reviews